Zoro Homepage

Jumbo Desiccant Dryer System, 1/2"

  • Mfr # 1072-2

  • Zoro # G5038708


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4.875
Overall Width
14.25
Material
Diecast Aluminum
Includes
Initial Supply of Desiccant
Features
Automatic Overnight Drains That will Drain Once the System Drops to Less Than 5 Psi, Constant Pressure With Clean Oil Free Dry Air to Your Spray Gun or Pneumatic Tool, Piggyback Filter or Regulator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1072-2
Zoro #
G5038708
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.875
Overall Width
14.25
Overall Length
15.25

Details

Item
Jumbo Desiccant Dryer System,1/2"
Material
Diecast Aluminum
Includes
Initial Supply of Desiccant
Features
Automatic Overnight Drains That will Drain Once the System Drops to Less Than 5 Psi, Constant Pressure With Clean Oil Free Dry Air to Your Spray Gun or Pneumatic Tool, Piggyback Filter or Regulator
Pressure Drop
5 psi
Weight
15.44

Description

Jumbo Desiccant Dryer System,1/2 In., Pressure Drop 5 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.