Zoro Homepage

Large Bore Adapter, PK10

  • Mfr # 1460

  • Zoro # G5526389


product price: $48.59
/pk 10, $4.86/ea

Key Features

Application
Reduces to standard bore
Material
Brass
Number of Pieces
1
Type
Large Bore Adapter
Width
0.55"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1460
Zoro #
G5526389
UPC #
-
Country of Origin
China

Dimensions

Width
0.55"
Length
1.02"
Overall Length
1.02
Overall Width
0.55
Overall Height
0.55

Details

Application
Reduces to standard bore
Material
Brass
Number of Pieces
1
Type
Large Bore Adapter
Item
Large Bore Adapter,PK10
Weight
0.021
Product Type
Large Bore Adapter,PK10

Description

Large Bore Adapter,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.