Zoro Homepage

Large Bore Valve Core Replacement, PK10

  • Mfr # 1455

  • Zoro # G5526407


product price: $58.95
/pk 10, $5.90/ea

Key Features

Weight
0.01
Material
Brass
Overall Height
0.3
Overall Length
1.07
Overall Width
0.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1455
Zoro #
G5526407
UPC #
-
Country of Origin
China

Dimensions

Overall Height
0.3
Overall Length
1.07
Overall Width
0.3

Details

Item
Large Bore Valve Core Replacement,PK10
Weight
0.01
Material
Brass
Product Type
Large Bore Valve Core Replacement,PK10

Description

Large Bore Valve Core Replacement,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.