Zoro Homepage

Leader Hose, 3/8" X 6ft

  • Mfr # 2760-6LH

  • Zoro # G8158425


product price: $23.15
/ea

Key Features

Material
EPDM Rubber
Weight
1.08
Overall Width
0.75
Overall Length
73
Overall Height
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2760-6LH
Zoro #
G8158425
UPC #
030937322142
Country of Origin
China

Dimensions

Overall Width
0.75
Overall Length
73
Overall Height
0.75

Details

Material
EPDM Rubber
Weight
1.08

Description

Leader Hose,3/8" X 6ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.