Zoro Homepage

Lever Style Blow Gun, 4ft Extension, PK5

  • Mfr # 159

  • Zoro # G5034569


product price: $208.99
/pk 5, $41.80/ea
Free Shipping & Returns

Key Features

Includes
4 ft Extension
Overall Height
0.75
Air Inlet
1/4 in NPT
Standards
OSHA
Trigger
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
159
Zoro #
G5034569
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 1/2 in
Overall Height
0.75
Air Gun Inlet Size
1/4" NPT
Extension Size
4 ft
Overall Width
2 1/2 in
Air Inlet Size
1/4 in

Details

Includes
4 ft Extension
Air Inlet
1/4 in NPT
Standards
OSHA
Trigger
Lever
Air Consumption
10.5 scfm
Item
Lever Style Blow Gun,4ft Extension,PK5
Weight
1.101
Material
Zinc
Air Inlet Type
NPT
Maximum Inlet Pressure
150 psi

Description

Lever Style Blow Gun,4ft Extension,PK5, Lever, Air Inlet Size 1/4 in, Air Inlet Type NPT, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.