
Lever Style Blow Gun, Full Flow, PK25
Mfr # 120BK
Zoro # G7219705
product price: $353.99
/pk 25, $14.16/ea
Free Shipping & Returns
Key Features
Overall Length
5.5
Overall Height
1.63
Overall Width
2.75
Material
Zinc
Weight
0.643
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120BK
Zoro #
G7219705
UPC #
030937305251
Country of Origin
United States
Dimensions
Overall Length
5.5
Overall Height
1.63
Overall Width
2.75
Details
Item
Lever Style Blow Gun,Full Flow,PK25
Material
Zinc
Weight
0.643
Description
Lever Style Blow Gun,Full Flow,PK25, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.