Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lubricator Metal Bowl, 3/4"

  • Mfr # 1131-9

  • Zoro # G5039155


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3.75
Material
Metal
Overall Width
3.75
Overall Length
8.4375
Weight
2.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1131-9
Zoro #
G5039155
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.75
Overall Width
3.75
Overall Length
8.4375

Details

Item
Lubricator Metal Bowl,3/4"
Material
Metal
Weight
2.7

Description

Lubricator Metal Bowl,3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.