Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lubricator Metal Bowl, 3/8" NPT

  • Mfr # 1029-8

  • Zoro # G5038960


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Overall Height
2 11/16 in
Material
Metal
Overall Width
2 3/4 in
Sight Dome Included
Yes
Overall Length
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1029-8
Zoro #
G5038960
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 11/16 in
Overall Width
2 3/4 in
Overall Length
7

Details

Item
Lubricator Metal Bowl,3/8" NPT
Material
Metal
Sight Dome Included
Yes
Weight
1.779

Description

Lubricator Metal Bowl,3/8 In. NPT, Overall Width 2 3/4 in, Sight Dome Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.