
M Push-Lock Plug, 3/8" Hose Barb, PK100
Mfr # 1736-6BK
Zoro # G7220633
product price: $302.99
/pk 100, $3.03/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Length
2.17
Overall Height
0.86
Weight
0.066
Overall Width
0.86
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1736-6BK
Zoro #
G7220633
UPC #
030937306395
Country of Origin
United States
Dimensions
Overall Length
2.17
Overall Height
0.86
Overall Width
0.86
Details
Item
M Push-Lock Plug,3/8" Hose Barb,PK100
Material
Steel
Weight
0.066
Description
M Push-Lock Plug,3/8 In. Hose Barb,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.