Zoro Homepage

M Push-Lock Plug, 3/8"Hose Barb, PK10

  • Mfr # 1736-6

  • Zoro # G5037746


product price: $33.79
/pk 10, $3.38/ea

Key Features

Material
Steel
Overall Length
2.19
For Hose I.D.
3/8"
Overall Height
0.86
Weight
0.063
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1736-6
Zoro #
G5037746
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.19
Overall Height
0.86
Overall Width
0.86

Details

Item
M Push-Lock Plug,3/8"Hose Barb,PK10
Material
Steel
For Hose I.D.
3/8"
Weight
0.063

Description

M Push-Lock Plug,3/8 In.Hose Barb,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.