Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M Style Compressor Starter Kit, 16 Pc, PK5

  • Mfr # S-220

  • Zoro # G5036529


product price: $226.99
/pk 5, $45.40/ea
Free Shipping & Returns

Key Features

Material
Miscellaneous
Overall Width
5.63
Overall Height
1.5
Overall Length
9.63
Weight
1.348
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-220
Zoro #
G5036529
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.63
Overall Height
1.5
Overall Length
9.63

Details

Item
M Style Compressor Starter Kit,16 Pc,PK5
Material
Miscellaneous
Weight
1.348

Description

M Style Compressor Starter Kit,16 Pc,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.