Zoro Homepage

M Style Coupler and Plug Kit, 5 Pcs

  • Mfr # S-211

  • Zoro # G5036608


product price: $13.55
/ea

Key Features

Material
Brass, Steel
Overall Length
9.75
Weight
0.449
Overall Height
1.13
Overall Width
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-211
Zoro #
G5036608
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9.75
Overall Height
1.13
Overall Width
3.75

Details

Item
M Style Coupler and Plug Kit,5 Pcs
Material
Brass, Steel
Weight
0.449

Description

M Style Coupler and Plug Kit,5 Pcs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.