Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M Style Industrial Air Coupler, 1/4" MNPT, PK100

  • Mfr # 716BK

  • Zoro # G7221193


product price: $575.99
/pk 100, $5.76/ea
Free Shipping & Returns

Key Features

Material
Brass
Overall Length
2.06
Weight
0.231
Overall Width
0.94
Overall Height
0.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716BK
Zoro #
G7221193
UPC #
030937305794
Country of Origin
United States

Dimensions

Overall Length
2.06
Overall Width
0.94
Overall Height
0.94

Details

Item
M Stl Indstrl Air Couplr,1/4" Mnpt,PK100
Material
Brass
Weight
0.231

Description

M Stl Indstrl Air Couplr,1/4 In. Mnpt,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.