
M Style Industrial Air Coupler, Drag Guard, 1/4"FNPT, PK100
Mfr # 713BK
Zoro # G7221078
product price: $714.99
/pk 100, $7.15/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Length
1.96
Overall Height
0.93
Weight
0.221
Overall Width
0.93
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
713BK
Zoro #
G7221078
UPC #
030937305749
Country of Origin
United States
Dimensions
Overall Length
1.96
Overall Height
0.93
Overall Width
0.93
Details
Item
M Stl Ind Air Cpl,Drg Grd,1/4"Fnpt,PK100
Material
Steel
Weight
0.221
Description
M Stl Ind Air Cpl,Drg Grd,1/4 In.Fnpt,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.