Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M Style Industrial Push Type Coupler, 1/4" FNPT, PK50

  • Mfr # 755BK

  • Zoro # G7221306


product price: $636.99
/pk 50, $12.74/ea
Free Shipping & Returns

Key Features

Material
Brass
Overall Length
1.84
Weight
0.2
Overall Height
0.99
Overall Width
0.99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
755BK
Zoro #
G7221306
UPC #
030937305909
Country of Origin
United States

Dimensions

Overall Length
1.84
Overall Height
0.99
Overall Width
0.99

Details

Item
M Stl Ind Psh Type Couplr,1/4" Fnpt,PK50
Material
Brass
Weight
0.2

Description

M Stl Ind Psh Type Couplr,1/4 In. Fnpt,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.