Zoro Homepage

M Style Safety Coupler and Plug Kit

  • Mfr # S-219

  • Zoro # G5036538


product price: $23.29
/ea

Key Features

Material
Brass, Steel
Overall Length
4.63
Overall Height
1.5
Weight
0.456
Overall Width
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-219
Zoro #
G5036538
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.63
Overall Height
1.5
Overall Width
4

Details

Item
M Style Safety Coupler and Plug Kit
Material
Brass, Steel
Weight
0.456

Description

M Style Safety Coupler and Plug Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.