Zoro Homepage

Micro Filter Metal Bowl, 1"

  • Mfr # 1122-8

  • Zoro # G5039170


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3.75
Overall Height
3.75
Material
Metal
Weight
4.2
Overall Length
7.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1122-8
Zoro #
G5039170
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3.75
Overall Height
3.75
Overall Length
7.88

Details

Item
Micro Filter Metal Bowl,1"
Material
Metal
Weight
4.2

Description

Micro Filter Metal Bowl,1 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.