Zoro Homepage

Micro Filter Metal Bowl, 1/2"

  • Mfr # 1120-8

  • Zoro # G5039189


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Overall Width
2.75
Overall Height
2.6875
Weight
2.1
Material
Metal
Overall Length
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120-8
Zoro #
G5039189
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.75
Overall Height
2.6875
Overall Length
8.5

Details

Item
Micro Filter Metal Bowl,1/2"
Weight
2.1
Material
Metal

Description

Micro Filter Metal Bowl,1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.