MIL-764 0.25 in. FNPT V Style High Flow Coupler

  • Mfr # MIL-764
  • Zoro # G603957371
product price: 
$
29.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MIL-764
Zoro #
G603957371
UPC #
-
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware tools. We are dedicated to give everyone the very best houseware tools for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Sleeve release is a push type - push plug into coupler to engage, pull sleeve back to remove
  • Perfect for high volume, low pressure applications
Specifications
  • Size: 0.25"
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews