Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milton Milton Air Hose Reel & 5-In-1 Universal Safety Exhaust Coupler MK2760G2

Milton Air Hose Reel & 5-In-1 Universal Safety Exhaust Coupler (Discontinued)

  • Mfr # MK2760G2
  • Zoro # G805830397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK2760G2
Zoro #
G805830397
UPC #
30937325280
Country of Origin
China

Description

Keep your shop organized and eliminate air hose tripping hazards with this 50-foot, 3/8" milton 2760-50d steel dual-arm auto-retracting air hose reel. These reels are built to last, with all steel construction, a sturdy dual arm design, solid brass fittings, and a 3/8" x 50' epdm rubber hose that is rated to 300 psi. Great for most everyday applications. Simply pull out hose to the desired length, listening for the clicks. Hose reel has 12 clicks per rotation to lock in place at nearly any length. To retract, simply pull a little more hose until the clicks stop, then guide the hose back into the reel as it retracts. 5-in-1 universal safety exhaust coupler - 1/4" npt milton's 5-in-1 universal industrial safety exhaust couplers are designed to safely bleed off air pressure before releasing the connector. The safety exhaust feature allows for safe disconnection, eliminating potentially dangerous hose whip. The coupler remains connected to the plug while pressurized air is safely bled off. Constructed of heavy-duty steel which is ideal for applications requiring a durable and long lasting pneumatic coupler.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.