Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milton Industries 1834 H Style; 0.2 5 in. Male NPT Coupler

  • Mfr # MIL-1834

  • Zoro # G004017780


product price: $36.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIL-1834
Zoro #
G004017780
UPC #
30937305015
Country of Origin
China

Description

Features
  • H- style couplers are steel.
  • Max. inlet pressure - 300 PSI
  • SCFM - 67
  • 1/4 in. Male Body.
  • Item Weight - 0.200 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.