Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milton Industries MIL-1807 0.37 in. Male Plug Psty

  • Mfr # MIL-1807

  • Zoro # G003903398


product price: $23.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIL-1807
Zoro #
G003903398
UPC #
688640158192
Country of Origin
China

Description

Features
  • P-Style coupler bodies are heavy duty steel
  • Maximum temperature - 250° F
  • P-Style plugs are case hardened steel, plated to resist rust
  • Air fl ow - 68 SCFM
  • Bodies have 8 locking balls
  • Seals - Buna-N
  • Maximum inlet pressure - 300 PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.