Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Air Station Desiccant Filter, 1/4"

  • Mfr # S-1174

  • Zoro # G5039021


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Overall Height
1.31
Overall Width
1.63
Material
Diecast Aluminum
Weight
0.6
Overall Length
5.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1174
Zoro #
G5039021
UPC #
030937011749
Country of Origin
United States

Dimensions

Overall Height
1.31
Overall Width
1.63
Overall Length
5.25

Details

Item
Mini Air Station Desiccant Filter,1/4"
Material
Diecast Aluminum
Weight
0.6

Description

Mini Air Station Desiccant Filter,1/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.