Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton Mini Lubricator, 1/8" NPT, Metal 1150-1

Mini Lubricator, 1/8" NPT, Metal (Discontinued)

  • Mfr # 1150-1
  • Zoro # G5039091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1150-1
Zoro #
G5039091
UPC #
030937308481
Country of Origin
United States

Dimensions

Overall Height
1.5
Overall Width
1.5
Overall Length
5

Details

Item
Mini Lubricator,1/8" NPT,Metal
Material
Metal
Weight
0.49

Description

Mini Lubricator,1/8 In. NPT,Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.