Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Micro Filter, 1/4" NPT, Metal

  • Mfr # 1144M

  • Zoro # G5039100


product price: $46.95
/ea

Key Features

Overall Width
2.5
Overall Height
2.5
Overall Length
4.627
Material
Metal
Weight
0.54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1144M
Zoro #
G5039100
UPC #
030937307736
Country of Origin
United States

Dimensions

Overall Width
2.5
Overall Height
2.5
Overall Length
4.627

Details

Item
Mini Micro Filter,1/4" NPT,Metal
Material
Metal
Weight
0.54

Description

Mini Micro Filter,1/4 In. NPT,Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.