Mini Modular Connectors, 1/8", 1/4"
Mfr # S-1163-52C
Zoro # G8158249
product price: $11.19
/eaKey Features
Overall Height
0.61
Overall Width
1.35
Overall Length
1.88
Weight
0.05
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-1163-52C
Zoro #
G8158249
UPC #
030937321596
Country of Origin
China
Dimensions
Overall Height
0.61
Overall Width
1.35
Overall Length
1.88
Details
Weight
0.05
Description
Mini Modular Connectors,1/8",1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.