Zoro Homepage

Mini Modular End Blocks, 1/8"

  • Mfr # S-1163-23

  • Zoro # G8158319


product price: $9.95
/ea

Key Features

Overall Height
0.94
Overall Width
0.81
Overall Length
1.1
Weight
0.03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1163-23
Zoro #
G8158319
UPC #
030937321411
Country of Origin
China

Dimensions

Overall Height
0.94
Overall Width
0.81
Overall Length
1.1

Details

Weight
0.03

Description

Mini Modular End Blocks,1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.