Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton MTL Piggyback Filter Regulator, 1/4" NPT 1109-1

MTL Piggyback Filter Regulator, 1/4" NPT (Discontinued)

  • Mfr # 1109-1
  • Zoro # G5038559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1109-1
Zoro #
G5038559
UPC #
030937316479
Country of Origin
United States

Dimensions

Overall Height
2.6875
Overall Width
2.75
Overall Length
9.75

Details

Item
MTL Piggyback Filter Regulator,1/4" NPT
Weight
2.6
Material
Diecast Aluminum

Description

MTL Piggyback Filter Regulator,1/4 In. NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.