Zoro Homepage

Nipple Hose Fitting, MNPT, 10 PK

  • Mfr # 647

  • Zoro # G5040850


product price: $23.79
/pk 10, $2.38/ea

Key Features

Material
Brass
Connection Type
Threaded
Fitting Connection Type
MNPT
Pipe Size
3/8 in
Specific Pipe Fitting Shape
Hex Nipple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
647
Zoro #
G5040850
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8 in
Width
0.75"
Dia./Thread Size
3/8"
Overall Length
1.25
Pipe Size (Fittings)
3/8"
Pipe Fitting Length
1-1/4"
Overall Height
0.75
Overall Width
0.75

Details

Item
Nipple Hose Fitting
Material
Brass
Connection Type
Threaded
Fitting Connection Type
MNPT
Specific Pipe Fitting Shape
Hex Nipple
Fitting Shape
Nipple
Basic Material
Brass
System of Measurement
Inch
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
NIpple
For Use With
To Assemble New Hoses or Replace Old Fittings on Hoses
Pipe Fitting Connection Type
NPT x Male NPT
Pipe Fitting Material
Brass
Color
Brown
Specific Fitting Shape
Hex Nipple
Weight
0.15
Gender
Male
Fitting Side A Type
NPT
Fitting Side B Gender
Male
Fitting Side B Type
NPT
Hose Fitting B Gender
Male
Pipe Fitting Gender
Male
Pipe Fitting Material & Finish
Brass
Threading
NPT

Description

Hex Nipple, Brass, NPT, Male, NPT, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.