Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple Hose Fitting, MNPT, 5 PK

  • Mfr # 647-1

  • Zoro # G5040756


product price: $22.95
/pk 5, $4.59/ea

Key Features

Material
Brass
Fitting Connection Type
MNPT
Pipe Size
3/8 in x 1/2 in
Specific Pipe Fitting Shape
Hex Nipple
Fitting Shape
Hex Nipple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
647-1
Zoro #
G5040756
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8 in x 1/2 in
Width
0.875"
Overall Length
1.5
Dia./Thread Size
3/8" x 1/2"
Pipe Fitting Length
1-1/2"
Overall Height
0.88
Overall Width
0.88

Details

Item
Nipple Hose Fitting
Material
Brass
Fitting Connection Type
MNPT
Specific Pipe Fitting Shape
Hex Nipple
Fitting Shape
Hex Nipple
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
NIpple
For Use With
To Assemble New Hoses or Replace Old Fittings on Hoses
System of Measurement
Inch
Color
Brown
Pipe Fitting Material
Brass
Weight
0.105
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Hose Fitting B Gender
Male

Description

The MILTON - 647-1 is a push-on hose fitting, established for the purpose of securely connecting hoses in various industrial or commercial settings. Manufactured from high-quality materials, this fitting piece is manufactured to create a connection, with the goal of aiding in fluid control operations. A push-on fitting, it may be applied without the need for a clamp, ferrule, or crimping tool.

Key Features:

  • Intended for push-on hose applications, indicating its compatibility with hose types that allow push-on fittings.
  • Installation does not require additional equipment like clamps, ferrules, or crimping tools. This is a feature that indicates ease of installment.
  • Constructed from designated materials, with the expectation of service life dependent on proper installation and maintenance.
  • Intended for hose connections, aiming to be a part of fluid handling and control system.
  • Its function is to create a connection between hoses and various equipment or components in different commercial and industrial settings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.