Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton P Push-Lock Plug, 3/8"Hose Barb, PK10 1747-6

P Push-Lock Plug, 3/8"Hose Barb, PK10 (Discontinued)

  • Mfr # 1747-6
  • Zoro # G5037700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1747-6
Zoro #
G5037700
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.69
Overall Length
2.33
Overall Width
0.69

Details

For Hose I.D.
3/8"
Material
Steel
Item
P Push-Lock Plug,3/8"Hose Barb,PK10
Weight
0.103

Description

P Push-Lock Plug,3/8 In.Hose Barb,PK10, Package Quantity 10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.