Zoro Homepage

P Style 3/8" body Automotive Coupler, 1/4 FNPT, PK50

  • Mfr # 1803BK

  • Zoro # G7220694


product price: $692.99
/pk 50, $13.86/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
2.25
Overall Width
1.13
Weight
0.323
Overall Height
1.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1803BK
Zoro #
G7220694
UPC #
030937306548
Country of Origin
United States

Dimensions

Overall Length
2.25
Overall Width
1.13
Overall Height
1.13

Details

Item
P Stl 3/8" Bdy Aut Couplr,1/4 Fnpt,PK50
Material
Steel
Weight
0.323

Description

P Stl 3/8 In. Bdy Aut Couplr,1/4 Fnpt,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.