Zoro Homepage

P Style 3/8" body Automotive Coupler, 3/8 FNPT, PK50

  • Mfr # 1805BK

  • Zoro # G7220868


product price: $708.99
/pk 50, $14.18/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
1.19
Weight
0.309
Overall Height
1.06
Overall Width
1.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1805BK
Zoro #
G7220868
UPC #
030937306562
Country of Origin
United States

Dimensions

Overall Length
1.19
Overall Height
1.06
Overall Width
1.06

Details

Item
P Stl 3/8" Bdy Aut Couplr,3/8 Fnpt,PK50
Material
Steel
Weight
0.309

Description

P Stl 3/8 In. Bdy Aut Couplr,3/8 Fnpt,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.