Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

P Style 3/8" body Automotive Coupler, 3/8 MNPT, PK50 (Discontinued)

  • Mfr # 1806BK
  • Zoro # G7220859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1806BK
Zoro #
G7220859
UPC #
030937306579
Country of Origin
United States

Dimensions

Overall Length
2.38
Overall Height
1.07
Overall Width
1.07

Details

Item
P Stl 3/8" Bdy Aut Couplr,3/8 Mnpt,PK50
Material
Steel
Weight
0.291

Description

P Stl 3/8 In. Bdy Aut Couplr,3/8 Mnpt,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.