Zoro Homepage

P Style 3/8" body Automotive Plug, 3/8" FNPT, PK100

  • Mfr # 1808BK

  • Zoro # G7220886


product price: $307.99
/pk 100, $3.08/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
1.69
Overall Width
0.81
Overall Height
0.81
Weight
0.218
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1808BK
Zoro #
G7220886
UPC #
030937306616
Country of Origin
United States

Dimensions

Overall Length
1.69
Overall Width
0.81
Overall Height
0.81

Details

Item
P Stl 3/8" Bdy Aut Plug,3/8" Fnpt,PK100
Material
Steel
Weight
0.218

Description

P Stl 3/8 In. Bdy Aut Plug,3/8 In. Fnpt,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.