Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P Style Automotive Plug, 3/8" MNPT, PK2

  • Mfr # S-1807

  • Zoro # G7221473


product price: $5.99
/pr
Sold in multiples of 2 for $11.98

Key Features

Material
Steel
Overall Length
1.94
Weight
0.208
Overall Height
0.75
Overall Width
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1807
Zoro #
G7221473
UPC #
030937400109
Country of Origin
United States

Dimensions

Overall Length
1.94
Overall Height
0.75
Overall Width
0.75

Details

Item
P Style Automotive Plug,3/8" Mnpt,PR
Material
Steel
Weight
0.208

Description

P Style Automotive Plug,3/8 In. Mnpt,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.