
P Style Automotive Push-Lock Coupler, 3/8" Hose, PK50
Mfr # 1746-6BK
Zoro # G7220703
product price: $900.99
/pk 50, $18.02/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Length
1.96
Weight
0.302
Overall Width
0.95
Overall Height
0.95
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1746-6BK
Zoro #
G7220703
UPC #
030937306425
Country of Origin
United States
Dimensions
Overall Length
1.96
Overall Width
0.95
Overall Height
0.95
Details
Item
P Stl Aut Psh-Lock Couplr,3/8" Hose,PK50
Material
Steel
Weight
0.302
Description
P Stl Aut Psh-Lock Couplr,3/8 In. Hose,PK50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.