Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton P Style Automotive Push-Lock Plug, 3/8"Hose Barb, PK50 1747-6

P Style Automotive Push-Lock Plug, 3/8"Hose Barb, PK50 (Discontinued)

  • Mfr # 1747-6
  • Zoro # G7220728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1747-6
Zoro #
G7220728
UPC #
030937306432
Country of Origin
United States

Dimensions

Overall Length
2.33
Overall Height
0.69
Overall Width
0.69

Details

Item
P Stl Aut Psh-Lock Plg,3/8"Hose Brb,PK50
Material
Steel
Weight
0.106

Description

P Stl Aut Psh-Lock Plg,3/8 In.Hose Brb,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.