P Style Coupler, Plug, 1/4" NPT
Mfr # S-1802
Zoro # G5036748
product price: $17.39
/eaKey Features
Material
Steel
Overall Length
3.25
Overall Height
1
Weight
0.411
Overall Width
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-1802
Zoro #
G5036748
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.25
Overall Height
1
Overall Width
1
Details
Item
P Style Coupler,& Plug 1/4" NPT
Material
Steel
Weight
0.411
Description
P Style Coupler,& Plug 1/4 In. NPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.