Zoro Homepage

P Style Plug, 1/4" FNPT, PK10

  • Mfr # 1810

  • Zoro # G5037098


product price: $27.19
/pk 10, $2.72/ea

Key Features

Material
Steel
Overall Length
1.68
Overall Height
0.75
Weight
0.113
Overall Width
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1810
Zoro #
G5037098
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.68
Overall Height
0.75
Overall Width
0.75

Details

Item
P Style Plug,1/4" FNPT,PK10
Material
Steel
Weight
0.113

Description

P Style Plug,1/4 In. FNPT,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.