Zoro Homepage

Passenger Car Tire Gage, 5-50psi, PK10

  • Mfr # S-923

  • Zoro # G5526897


product price: $81.29
/pk 10, $8.13/ea
Free Shipping & Returns

Key Features

Material
Brass
Overall Length
6
Overall Height
0.63
Overall Width
0.63
Weight
0.098
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-923
Zoro #
G5526897
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6
Overall Height
0.63
Overall Width
0.63

Details

Material
Brass
Item
Passenger Car Tire Gage,5-50psi,PK10
Weight
0.098
Product Type
Passenger Car Tire Gage,5-50psi,PK10

Description

Passenger Car Tire Gage,5-50psi,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.