Zoro Homepage

Pistol Grip Blow Gun, 1/4" NPT, PK50

  • Mfr # 160BK

  • Zoro # G7219809


product price: $1,136.99
/pk 50, $22.74/ea
Free Shipping & Returns

Key Features

Overall Length
7.25
Overall Height
0.75
Overall Width
5.75
Material
Zinc
Weight
0.528
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160BK
Zoro #
G7219809
UPC #
030937317223
Country of Origin
China

Dimensions

Overall Length
7.25
Overall Height
0.75
Overall Width
5.75

Details

Item
Pistol Grip Blow Gun,1/4" Npt,PK50
Material
Zinc
Weight
0.528

Description

Pistol Grip Blow Gun,1/4 In. Npt,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.