Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pistol Grip Blow Gun, 1/4" NPT

  • Mfr # S-163

  • Zoro # G7056729


product price: $11.35
/ea

Key Features

Body Material
Brass
Application
Automotive and Industrial Cleaning Applications
Includes
Hook and Loop, Nozzle
Overall Height
0.75
Air Inlet
1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-163
Zoro #
G7056729
UPC #
030937319548
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Height
0.75
Air Gun Inlet Size
1/4" NPT
Extension Size
4"
Nozzle Length
4 in
Overall Width
5 1/8 in
Air Inlet Size
1/4 in

Details

Body Material
Brass
Application
Automotive and Industrial Cleaning Applications
Includes
Hook and Loop, Nozzle
Air Inlet
1/4 in NPT
Nozzle
Angled Tip
Item
Pistol Grip Blow Gun,1/4" NPT
Air Consumption
13 scfm
Weight
0.16
Material
Plastic
Air Inlet Type
NPT
Maximum Inlet Pressure
90 psi

Description

Pistol Grip Blow Gun,1/4 In. NPT, Pistol-Grip, Nozzle Length 4 in, Nozzle Angled Tip, Body Material Brass, Air Inlet Size 1/4 in, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.