Plastic Valve Extension, 3/4", PK50
Mfr # 451
Zoro # G5526580
product price: $23.15
/pk 50, $0.46/eaKey Features
Material
Plastic
Weight
0.03
Overall Length
1.09
Overall Height
0.43
Overall Width
0.43
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
451
Zoro #
G5526580
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1.09
Overall Height
0.43
Overall Width
0.43
Details
Item
Plastic Valve Extension,3/4",PK50
Material
Plastic
Weight
0.03
Product Type
Plastic Valve Extension,3/4",PK50
Description
Plastic Valve Extension,3/4",Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.