Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Exhaust Muffler, 3/8" NPT

  • Mfr # S-1086-6

  • Zoro # G7220563


product price: $9.15
/ea

Key Features

Overall Width
0.7
Weight
0.064
Overall Length
1.5
Overall Height
0.7
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1086-6
Zoro #
G7220563
UPC #
030937312235
Country of Origin
United States

Dimensions

Overall Width
0.7
Overall Length
1.5
Overall Height
0.7

Details

Item
Pneumatic Exhaust Muffler,3/8" Npt
Weight
0.064
Material
Brass

Description

Pneumatic Exhaust Muffler,3/8 In. Npt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.