Zoro Homepage

Pneumatic Flow Control Valve, Gage

  • Mfr # S-638-1

  • Zoro # G5033257


product price: $30.99
/ea

Key Features

Overall Height
1 3/4 in
Overall Length
3 1/4 in
Weight
0.557
Material
Brass
Overall Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-638-1
Zoro #
G5033257
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 3/4 in
Overall Length
3 1/4 in
Overall Width
1 3/4 in
Inlet Port Connection Size
1/4 in
Outlet Port Connection Size
1/4 in

Details

Item
Flow Control Valve
Weight
0.557
Material
Brass
Operating Temperature - Minimum
40 Degrees F
Product Type
Flow Control Valve
For Media
Air
Inlet Port Connection Gender
Male
Flow Rate - Maximum
5 scfm
Configuration
Inline
Operating Pressure - Maximum
150 psi
Outlet Port Connection Type
NPT
Outlet Port Connection Gender
Female
Operating Temperature - Maximum
250 Degrees F
Inlet Port Connection Type
NPT

Description

Flow Control Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.