Zoro Homepage

Pneumatic Silencer, Plastic, 1/2"

  • Mfr # S-1086-50

  • Zoro # G5034876


product price: $15.45
/ea

Key Features

Overall Width
1.25
Overall Height
1.25
Material
Plastic
Overall Length
3.25
Weight
0.09
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1086-50
Zoro #
G5034876
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.25
Overall Height
1.25
Overall Length
3.25

Details

Item
Pneumatic Silencer,Plastic,1/2"
Material
Plastic
Weight
0.09

Description

Pneumatic Silencer,Plastic,1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.