Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polycarbonate Lubricator, 1/2" NPT

  • Mfr # 1030

  • Zoro # G5038988


product price: $73.35
/ea

Key Features

Overall Height
2.6875
Material
Polycarbonate
Overall Width
2.75
Overall Length
7
Weight
1.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030
Zoro #
G5038988
UPC #
030937110305
Country of Origin
United States

Dimensions

Overall Height
2.6875
Overall Width
2.75
Overall Length
7

Details

Item
Polycarbonate Lubricator,1/2" NPT
Material
Polycarbonate
Weight
1.05

Description

Polycarbonate Lubricator,1/2 In. NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.