Polycarbonate Lubricator, 3/8" NPT
Mfr # 1029
Zoro # G5038997
product price: $76.75
/ea
Free Shipping & Returns
Key Features
Overall Height
2.6875
Material
Polycarbonate
Overall Width
2.75
Overall Length
7
Weight
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1029
Zoro #
G5038997
UPC #
030937110299
Country of Origin
United States
Dimensions
Overall Height
2.6875
Overall Width
2.75
Overall Length
7
Details
Item
Polycarbonate Lubricator,3/8" NPT
Material
Polycarbonate
Weight
1
Description
Polycarbonate Lubricator,3/8 In. NPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.