Polycarbonate Micro Filter, 1/2" NPT
Mfr # 1020
Zoro # G5039347
product price: $76.19
/ea
Free Shipping & Returns
Key Features
Overall Width
2.6875
Overall Height
2.6875
Material
Polycarbonate
Weight
1.136
Overall Length
6.25
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1020
Zoro #
G5039347
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2.6875
Overall Height
2.6875
Overall Length
6.25
Details
Item
Polycarbonate Micro Filter,1/2" NPT
Material
Polycarbonate
Weight
1.136
Description
Polycarbonate Micro Filter,1/2 In. NPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.